280-592
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-592 Wago Terminal Blocks, 280 Series, 3-conductor sensor/actuator terminal

MFG Item Number
51139502

280-592 Wago Terminal Blocks, 280 Series, 3-conductor sensor/actuator terminal

MFG Item Number
51139502
Item Number
280-592
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 280 Series
Item #
280-592
3-conductor sensor/actuator terminal

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51139502
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 3-conductor sensor/actuator terminal
Type Standard Block
Number of Circuits 2
Spacing 5 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, UR
Net Weight 0.015 lbs
Gross Weight 0.016 lbs