283-677
Wago Terminal Blocks, 283 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283-677

Wago Terminal Blocks, 283 Series

283-677

Wago Terminal Blocks, 283 Series
3-conductor ground terminal block
Item Number
283-677
MFG Item Number
51160754
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 283 Series
Item #
283-677
3-conductor ground terminal block

283 Series Information

Specifications

Specifications
Manufacturer Part Number 51160754
Manufacturer Wago
Product Series 283
Family Series Wago Terminal Blocks, 283 Series
Description 3-conductor ground terminal block
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Current Rating 70 A
UL Voltage 600 V
Wire Size Range 6 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.1263 lbs
Gross Weight 0.126 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification