Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-157 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2850157

285-157 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2850157
Item Number
285-157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-157
2-conductor ground terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2850157
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block
Type Grounding Block
Spacing 20 mm
Current Rating 150 A
UL Voltage 1,000 V
Wire Size Range 1/0 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.41 lbs
Gross Weight 0.411 lbs