Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
285-194 Wago Terminal Blocks, 2-conductor through terminal block
MFG Item Number
51126640

285-194 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
51126640
Item Number
285-194
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-194
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51126640
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 25 mm
Current Rating 210 A
UL Voltage 600 V
Wire Size Range 4/0 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.5803 lbs
Gross Weight 0.58 lbs