Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-995 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
60251735

285-995 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
60251735
Item Number
285-995
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-995
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60251735
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 25 mm
Current Rating 210 A
UL Voltage 600 V
Wire Size Range 4/0 AWG
CSA Voltage 600 V
IEC Voltage 880 V
Color Light Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.581 lbs
Gross Weight 0.581 lbs