288 Series Information
| Manufacturer Part Number | 51234674 |
|---|---|
| Manufacturer | Wago |
| Product Series | 288 |
| Family Series | Wago Power Supplies, 288 Series |
| Description | STAB-PS |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 207-253 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 6 VDC |
| Output VDC | -1 VDC |
| Output Current | 0.5 A |
| Number of Outputs | 2 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Operating Temperature | 32-104 °F |
| Approvals | CE, UL |
| Net Weight | 1.5031 lbs |
| Gross Weight | 1.503 lbs |