289-105
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-105

Wago DIN Rail Interface Modules

289-105

Wago DIN Rail Interface Modules
CM-D
Item Number
289-105
MFG Item Number
51168687
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-105
CM-D

Series Information

Specifications

Specifications
Manufacturer Part Number 51168687
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description CM-D
Number of Circuits 9
Current Rating 3 A
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Wire Size Range 12-28 AWG
Mounting DIN Rail
Net Weight 0.1775 lbs
Gross Weight 0.178 lbs