289-175
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-175 Wago DIN Rail Interface Modules, Interface module for ETHERNET RJ-45
MFG Item Number
51176324

289-175 Wago DIN Rail Interface Modules, Interface module for ETHERNET RJ-45

MFG Item Number
51176324
Item Number
289-175
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-175
Interface module for ETHERNET RJ-45

Series Information

Specifications

Specifications
Manufacturer Part Number 51176324
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module for ETHERNET RJ-45
Connection Type RJ45
Wire Size Range 28-14 AWG
Current Rating 1.5 A
Output Type Terminal Block
Marker Tags No
Approvals cURus
Net Weight 0.0771 lbs
Gross Weight 0.077 lbs