Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DR100 Series Information
| Manufacturer Part Number | 31-64243-K04 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR100 |
| Family Series | Meltric Plugs & Receptacles, DR100 Series |
| Description | Receptacle, DR100A |
| Connection Type | Receptacle |
| Current Rating | 100 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Auxiliary Contact | None |
| Wire Size Range | 2 AWG, 10 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP55 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 3R |
| Approvals | cCSAus, UL |
| Net Weight | 1.506 lbs |
| Gross Weight | 1.506 lbs |