42149
Icotek Cable Entries, KEL 16-2MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42149 Icotek Cable Entries, KEL 16-2MT Series, KEL 16/24 - 2MT black

MFG Item Number
42149

42149 Icotek Cable Entries, KEL 16-2MT Series, KEL 16/24 - 2MT black

MFG Item Number
42149
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 16-2MT Series
Item #
42149
KEL 16/24 - 2MT black

KEL 16-2MT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frames KEL 16‑2MT series are KEL 16 frames extended with two additional middle frames for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 96 cables. A flat rubber gasket is included in the shipment

Videos

Specifications

Specifications
Manufacturer Part Number 42149
Manufacturer Icotek
Product Series KEL 16-2MT
Family Series Icotek Cable Entries, KEL 16-2MT Series
Description KEL 16/24 - 2MT black
Nominal Grommet Capacity 24 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0.51 lbs
Gross Weight 0.51 lbs