42234.200
Icotek Cable Entries, KEL 24-2MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42234.200

Icotek Cable Entries, KEL 24-2MT Series

42234.200

Icotek Cable Entries, KEL 24-2MT Series
KEL 24/30-2MT black V2A
MFG Item Number
42234.200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 24-2MT Series
Item #
42234.200
KEL 24/30-2MT black V2A

KEL 24-2MT Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 42234.200
Manufacturer Icotek
Product Series KEL 24-2MT
Family Series Icotek Cable Entries, KEL 24-2MT Series
Description KEL 24/30-2MT black V2A
Nominal Grommet Capacity 30 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0.51 lbs
Gross Weight 0.595 lbs