Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEL-FG-A Series Information
| Manufacturer Part Number | 42320 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KEL-FG-A |
| Family Series | Icotek Cable Entries, KEL-FG-A Series |
| Description | KEL- FG A10 black |
| Nominal Grommet Capacity | 10 Small |
| Grommets Included | No |
| Angle | 90 Degrees |
| Protection Rating | IP54 |
| Split Frame | Yes |
| Material | Polyamide |
| Net Weight | 0.455 lbs |
| Gross Weight | 0.505 lbs |