49056
Icotek Cable Entries, KEL 24-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49056 Icotek Cable Entries, KEL 24-E Series, KEL 24/10-E black

MFG Item Number
49056

49056 Icotek Cable Entries, KEL 24-E Series, KEL 24/10-E black

MFG Item Number
49056
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 24-E Series
Item #
49056
KEL 24/10-E black

KEL 24-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 24‑E offers a larger frame size for routing a greater amount of cables, pipes or conduits. The KEL24‑E series are KEL 24 frames extended with an additional middle frame for routing additional cables. This allows for a quick, easy and cost effective routing solution for up to 60 cables. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 49056
Manufacturer Icotek
Product Series KEL 24-E
Family Series Icotek Cable Entries, KEL 24-E Series
Description KEL 24/10-E black
Nominal Grommet Capacity 10 Small
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0.435 lbs
Gross Weight 0.495 lbs