Series Information
| Manufacturer Part Number | 50111331 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | LES 36HI/PB, Line profile sensor |
| Type | Line Profile Sensor |
| Measurement Range | 200-600 mm |
| Light Source | Laser-Red |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Interface Type | RS 485 |
| Connection Type | 8 Pin M12 Connector |
| Display Type | OLED |
| Composition | Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -22-122 °F |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |