50122881
Leuze Light Curtains, CML720i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50122881

Leuze Light Curtains, CML720i Series

50122881

Leuze Light Curtains, CML720i Series
CML720i-R05-1040.R/PB-M12, Light
MFG Item Number
50122881
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CML720i Series
Item #
50122881
CML720i-R05-1040.R/PB-M12, Light

CML720i Series Information

  • Response time of 30 microseconds per beam for the reliable detection of fast processes
  • Integrated CANopen and IO‑Link interfaces for direct configuration via the control
  • Large,easy‑to‑read display in 5 languages with robust membrane keyboard and bar graph display for easy alignment
  • Maximum measurement field length of nearly 3 m for measurement on large objects
  • Sturdy metal housing also for use in rough industrial environments
  • Connection via M12 connector for fast installation

Specifications

Specifications
Manufacturer Part Number 50122881
Manufacturer Leuze
Product Series CML720i
Family Series Leuze Light Curtains, CML720i Series
Description CML720i-R05-1040.R/PB-M12, Light curtain receiver
Type Receiver
Voltage 18-30 VDC
Operating Range 0.1-3.5 m
Connection M12 Plug
Blanking Yes
Protection Rating IP65
Approvals CE, CSA
Comments Measuring light curtain
Net Weight 0 lbs
Gross Weight 0 lbs