50126546
Leuze Photoelectric Sensors, 46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50126546

Leuze Photoelectric Sensors, 46C Series

50126546

Leuze Photoelectric Sensors, 46C Series
SLS46C-40.K48-M12, Single beam
MFG Item Number
50126546
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 46C Series
Item #
50126546
SLS46C-40.K48-M12, Single beam

46C Series Information

  • LED, Red‑Light Source
  • Pulsed Transmitted‑Signal Shape
  • 630 nm LED Light Wavelength

Specifications

Specifications
Manufacturer Part Number 50126546
Manufacturer Leuze
Product Series 46C
Family Series Leuze Photoelectric Sensors, 46C Series
Description SLS46C-40.K48-M12, Single beam safety device transmitter
Power Type DC
Beam Type Visible Red
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M12 Connector
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Approvals CE, cTUVus, cULus
Net Weight 0.12 lbs
Gross Weight 0.145 lbs