50127016
Leuze Photoelectric Sensors, PRK46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127016

Leuze Photoelectric Sensors, PRK46C Series

50127016

Leuze Photoelectric Sensors, PRK46C Series
PRK46C/48-M12, Polarized
MFG Item Number
50127016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRK46C Series
Item #
50127016
PRK46C/48-M12, Polarized

PRK46C Series Information

  • Polarized retro‑reflective photoelectric sensor with large operating range and high function reserve in visible red light
  • Time‑saving alignment through brightVision
  • Highly visible status displays
  • Sensitivity adjustment and delay before start‑up for optimal adaptation to the application
  • Warning output for sustained availability (prefailure message)
  • Activation input for sensor test
  • Various switching output functions for universal connection to existing control environment
  • A2LS active ambient light suppression for avoiding mutual interference
  • Robust plastic housing in degrees of protection IP67 and IP69K

Specifications

Specifications
Manufacturer Part Number 50127016
Manufacturer Leuze
Product Series PRK46C
Family Series Leuze Photoelectric Sensors, PRK46C Series
Description PRK46C/48-M12, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 98.42 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs