50131685
Leuze Light Curtains, CML730i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50131685

Leuze Light Curtains, CML730i Series

50131685

Leuze Light Curtains, CML730i Series
Sensor CML730i-R05-1200.R/PN-M12
MFG Item Number
50131685
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CML730i Series
Item #
50131685
Sensor CML730i-R05-1200.R/PN-M12

CML730i Series Information

  • Integrated Profibus,CANopen,RS485 and IO‑Link interfaces for direct configuration via the control
  • Large,easy‑to‑read display with robust membrane keyboard and bar graph display for easy alignment
  • Reliable detection of even transparent media up to 3.5 m
  • Operating range of up to 8 m for larger function reserves
  • Extremely short response time of 10 microseconds per beam for the reliable detection of even fast processes
  • Maximum measurement field length of nearly 3 m for measurement on large objects
  • Sturdy metal housing also for use in rough industrial environments
  • Connection via M12 connector for fast installation

Specifications

Specifications
Manufacturer Part Number 50131685
Manufacturer Leuze
Product Series CML730i
Family Series Leuze Light Curtains, CML730i Series
Description Sensor CML730i-R05-1200.R/PN-M12
Type Receiver
Voltage 18-30 VDC
Operating Range 0.1-4.5 m
Connection M12 Plug
Blanking Yes
Protection Rating IP65
Approvals CE, CSA
Comments Measuring light curtain
Net Weight 0 lbs
Gross Weight 0 lbs