Series Information
| Manufacturer Part Number | 50136500 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | ACR 368i C-102-3, Vision Sensor |
| Type | Vision Sensor |
| Number of Horizontal Pixels | 1,280 Pixels |
| Number of Vertical Pixels | 1,024 Pixels |
| Chip | CMOS |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 4 |
| Interface Type | Ethernet, EtherNet IP, PROFINET, RS 232, RS 422 |
| Number of Connections | 3 |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector, 5 Pin M12 Connector |
| Protection Rating | IP65, IP67 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |