Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50136602 Leuze Sensors, LCS-2M18P-N15PNC-M12, Capacitive

MFG Item Number
50136602

50136602 Leuze Sensors, LCS-2M18P-N15PNC-M12, Capacitive

MFG Item Number
50136602
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
50136602
LCS-2M18P-N15PNC-M12, Capacitive

Series Information

Specifications

Specifications
Manufacturer Part Number 50136602
Manufacturer Leuze
Family Series Leuze Sensors
Description LCS-2M18P-N15PNC-M12, Capacitive sensor
Diameter 18 mm
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 12.1 mm
Connection Type 4 Pin M12 Connector
Output Type PNP
Output Circuit NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs