Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506409 Pilz Safety Switches, PSEN ma1.1p-10/3mm/1switch
MFG Item Number
506409

506409 Pilz Safety Switches, PSEN ma1.1p-10/3mm/1switch

MFG Item Number
506409
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506409
PSEN ma1.1p-10/3mm/1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 506409
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.1p-10/3mm/1switch
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.0444 lbs
Gross Weight 0.055 lbs