Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Impact67 Series
55143
Murrelektronik I/O Modules, Impact67 Series
Impact67 E Dio14 Dio2/Iol2 4P,
This item cannot be canceled or returned
Description
I/O Modules, Impact67 Series
Impact67 E Dio14 Dio2/Iol2 4P,
Impact67 Series Information
Specifications
Specifications
| Manufacturer Part Number |
55143 |
| Manufacturer |
Murrelektronik |
| Product Series |
Impact67 |
| Family Series |
Murrelektronik I/O Modules, Impact67 Series |
| Description |
Impact67 E Dio14 Dio2/Iol2 4P, Impact67 Ethernetip Compact Module, Plastic Housing, 7/8in. 4-Pole, Quick |
| Communication |
IO-Link |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-13-131 °F |
| Protection Rating |
IP67 |
| Approvals |
CSA, cULus |
| Net Weight |
1.2985 lbs |
| Gross Weight |
1.2985 lbs |
55143
Murrelektronik I/O Modules, Impact67 Series