55531
Murrelektronik I/O Modules, Mvk Metal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55531

Murrelektronik I/O Modules, Mvk Metal Series

55531

Murrelektronik I/O Modules, Mvk Metal Series
Mvk-Mpnio Dio14 Iol2 Irt 7/8in. 5Pin
MFG Item Number
55531
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvk Metal Series
Item #
55531
Mvk-Mpnio Dio14 Iol2 Irt 7/8in. 5Pin

Mvk Metal Series Information

Specifications

Specifications
Manufacturer Part Number 55531
Manufacturer Murrelektronik
Product Series Mvk Metal
Family Series Murrelektronik I/O Modules, Mvk Metal Series
Description Mvk-Mpnio Dio14 Iol2 Irt 7/8in. 5Pin
Communication IO-Link
Signal Type Digital Input/Output
Connection Type M12
Device Type Compact Module
Ambient Temperature -13-140 °F
Protection Rating IP67
Approvals CSA, cULus
Net Weight 2.2597 lbs
Gross Weight 2.2597 lbs