Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules
56968
Murrelektronik I/O Modules
Cube67 Diagnostic Gateway,
This item cannot be canceled or returned
Description
Cube67 Diagnostic Gateway,
Specifications
Specifications
| Manufacturer Part Number |
56968 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik I/O Modules |
| Description |
Cube67 Diagnostic Gateway, Diagnosis Made Easy, Simple System Overview |
| Connection Type |
M12 |
| Device Type |
I/O Module |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
2.2663 lbs |
| Gross Weight |
2.2663 lbs |
56968
Murrelektronik I/O Modules