713-1104/107-9037
Wago Plugs & Receptacles, 713 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713-1104/107-9037

Wago Plugs & Receptacles, 713 Series

713-1104/107-9037

Wago Plugs & Receptacles, 713 Series
1-conductor female plug
Item Number
713-1104/107-9037
MFG Item Number
51236356
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 713 Series
Item #
713-1104/107-9037
1-conductor female plug

713 Series Information

  • THR Male Headers
  • Separated Pin Slots
  • 100% Protected Against Mismating
  • Coding Pins Available


Specifications

Specifications
Manufacturer Part Number 51236356
Manufacturer Wago
Product Series 713
Family Series Wago Plugs & Receptacles, 713 Series
Description 1-conductor female plug
Number of Contacts 8 Pole
Connection Configuration Female
Size 28-16 AWG
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-16 AWG
Enclosure None (Insert Only)
Approvals CCA, UR
Comments Universal Connection for all Conductor Types
Net Weight 0.0111 lbs
Gross Weight 0.0111 lbs