Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
734-109/037-000/034-000 Wago Plugs & Receptacles, 734 Series, 1-conductor female plug
734-109/037-000/034-000 Wago Plugs & Receptacles, 734 Series, 1-conductor female plug
Item Number
734-109/037-000/034-000
This item cannot be canceled or returned
Description
Plugs & Receptacles, 734 Series
Item #
734-109/037-000/034-000
- Universal connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Strain Relief Plates and Housings for Field Assembly
- 100% protected against mismating
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51201128 |
| Manufacturer |
Wago |
| Product Series |
734 |
| Family Series |
Wago Plugs & Receptacles, 734 Series |
| Description |
1-conductor female plug |
| Number of Contacts |
9 Pole |
| Connection Configuration |
Female |
| Size |
28-14 AWG |
| Current Rating |
10 A |
| Voltage |
300 V |
| Operating Temperature |
-60-100 °C |
| Material |
Copper Alloy |
| Finish |
Tin |
| Wire Size Range |
28-14 AWG |
| Enclosure |
None (Insert Only) |
| Approvals |
CCA |
| Comments |
Universal Connection for all Conductor Types |
| Net Weight |
0.0179 lbs |
| Gross Weight |
0.018 lbs |
734-109/037-000/034-000
Wago Plugs & Receptacles, 734 Series