Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
734 Series Information
| Manufacturer Part Number | 51130299 |
|---|---|
| Manufacturer | Wago |
| Product Series | 734 |
| Family Series | Wago Plugs & Receptacles, 734 Series |
| Description | 1-conductor female plug |
| Number of Contacts | 16 Pole |
| Connection Configuration | Female |
| Size | 28-14 AWG |
| Current Rating | 10 A |
| Voltage | 300 V |
| Operating Temperature | -60-100 °C |
| Material | Copper Alloy |
| Finish | Tin |
| Wire Size Range | 28-14 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CCA |
| Comments | Universal Connection for all Conductor Types |
| Net Weight | 0.0265 lbs |
| Gross Weight | 0.0265 lbs |