734-120/107-000
Wago Plugs & Receptacles, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-120/107-000

Wago Plugs & Receptacles, 734 Series

734-120/107-000

Wago Plugs & Receptacles, 734 Series
1-conductor female plug
Item Number
734-120/107-000
MFG Item Number
51205136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 734 Series
Item #
734-120/107-000
1-conductor female plug

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51205136
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description 1-conductor female plug
Number of Contacts 20 Pole
Connection Configuration Female
Size 28-14 AWG
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Copper Alloy
Finish Tin
Wire Size Range 28-14 AWG
Enclosure None (Insert Only)
Approvals CB, CSA, UL
Comments Universal Connection for all Conductor Types
Net Weight 0.0366 lbs
Gross Weight 0.037 lbs