Series Information
| Manufacturer Part Number | 51169785 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 2-conductor combi strip |
| Number of Ports | 3 |
| Wire Size Range | 28-14 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 320 V |
| Color | Light Gray |
| Approvals | CSA, UL |
| Net Weight | 0.0169 lbs |
| Gross Weight | 0.017 lbs |