Series Information
| Manufacturer Part Number | 7501402 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | 16DI |
| Communication | IO-Link |
| Signal Type | Digital Input, Voltage |
| Connection Type | 20-Pin Ribbon Cable |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.091 lbs |