750-1406

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-1406

Wago I/O Modules, 750 Series

750-1406

Wago I/O Modules, 750 Series
16DI
Item Number
750-1406
MFG Item Number
7501406
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-1406
16DI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 7501406
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 16DI
Number of Circuits 16
Color Gray
Input Voltage 4-32 VDC
Input Current 0.6-2.4 mA
Output Voltage 5 VDC
Max Output Current 25 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.105 lbs