750-1407

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
750-1407 Wago I/O Modules, 750 Series, 16DI
MFG Item Number
7501407

750-1407 Wago I/O Modules, 750 Series, 16DI

MFG Item Number
7501407
Item Number
750-1407
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-1407
16DI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 7501407
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 16DI
Number of Circuits 16
Color Gray
Input Voltage 4-32 VDC
Input Current 0.6-2.4 mA
Output Voltage 5 VDC
Max Output Current 25 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.105 lbs
Gross Weight 0.104 lbs