Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
750-1422
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
7501422 |
| Manufacturer |
Wago |
| Family Series |
Wago I/O Modules |
| Description |
4DI |
| Communication |
IO-Link |
| Signal Type |
Digital Input, Voltage |
| Connection Type |
Spring Clamp |
| Device Type |
I/O Module |
| Ambient Temperature |
-40-185 °F |
| Protection Rating |
IP20 |
| Approvals |
UL |
| Net Weight |
0.097 lbs |
| Gross Weight |
0.097 lbs |
750-1422
Wago I/O Modules