750-1505

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-1505

Wago I/O Modules, 750 Series

750-1505

Wago I/O Modules, 750 Series
16DO
Item Number
750-1505
MFG Item Number
7501505
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-1505
16DO

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 7501505
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 16DO
Number of Circuits 16
Color Gray
Input Voltage 24 VDC
Output Voltage 24 VDC
Max Output Current 0.5 A
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.1048 lbs
Gross Weight 0.105 lbs