750-1515/040-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-1515/040-000

Wago I/O Modules, 750 Series

750-1515/040-000

Wago I/O Modules, 750 Series
8DO
Item Number
750-1515/040-000
MFG Item Number
51259082
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-1515/040-000
8DO

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51259082
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 8DO
Number of Circuits 8
Color Black
Input Voltage 24 VDC
Output Voltage 24 VDC
Max Output Current 0.5 A
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.105 lbs
Gross Weight 0.106 lbs