Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7501605 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | Potential Distribution |
| Communication | IO-Link |
| Signal Type | Voltage |
| Connection Type | Spring Clamp |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.106 lbs |