Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 51189316 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | FC DeviceNet |
| Communication | DeviceNet |
| Connection Type | Spring Clamp |
| Device Type | Fieldbus Coupler |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.441 lbs |