Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
750-332
BACnet/IP Fieldbus Coupler
This item cannot be canceled or returned
Description
BACnet/IP Fieldbus Coupler
Specifications
Specifications
| Manufacturer Part Number |
750-332 |
| Manufacturer |
Wago |
| Family Series |
Wago I/O Modules |
| Description |
BACnet/IP Fieldbus Coupler |
| Communication |
BACnet, Modbus |
| Connection Type |
Spring Clamp |
| Device Type |
Fieldbus Coupler |
| Ambient Temperature |
-40-185 °F |
| Protection Rating |
IP20 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |