Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51189337 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | FC CANopen |
| Communication | CANopen |
| Connection Type | Spring Clamp |
| Device Type | Fieldbus Coupler |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.406 lbs |