Series Information
| Manufacturer Part Number | 7500418 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | 2DI |
| Signal Type | Digital Input, Voltage |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | 2 Channel |
| Net Weight | 0.1091 lbs |
| Gross Weight | 0.109 lbs |