750-432

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-432

Wago I/O Modules, 750 Series

750-432

Wago I/O Modules, 750 Series
4DI
Item Number
750-432
MFG Item Number
51186593
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-432
4DI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51186593
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 4DI
Number of Circuits 4
Color Gray
Input Voltage 4-32 VDC
Input Current 4.5 mA
Output Voltage 5 VDC
Max Output Current 5.5 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.1039 lbs
Gross Weight 0.104 lbs