750-451/025-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-451/025-000

Wago I/O Modules, 750 Series

750-451/025-000

Wago I/O Modules, 750 Series
8AI
Item Number
750-451/025-000
MFG Item Number
60335764
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-451/025-000
8AI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 60335764
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 8AI
Number of Circuits 8
Color Gray
Output Voltage 5 VDC
Max Output Current 110 mA
Mounting DIN Rail
Approvals CE, cULus
Comments The input module directly connects to Pt and Ni resistance sensors
Net Weight 0.14 lbs
Gross Weight 0.14 lbs