750-460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-460 Wago I/O Modules, 750 Series, 4-channel analog input; For Pt100/

MFG Item Number
51212431

750-460 Wago I/O Modules, 750 Series, 4-channel analog input; For Pt100/

MFG Item Number
51212431
Item Number
750-460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-460
4-channel analog input; For Pt100/

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51212431
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 4-channel analog input; For Pt100/ RTD resistance sensors; light gray
Number of Circuits 4
Color Gray
Output Voltage 5 VDC
Max Output Current 65 mA
Mounting DIN Rail
Approvals CE, cULus
Comments The input module directly connects to Pt resistance sensors
Net Weight 0.1142 lbs
Gross Weight 0.114 lbs