750-461

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-461

Wago I/O Modules, 750 Series

750-461

Wago I/O Modules, 750 Series
2AI
Item Number
750-461
MFG Item Number
51187195
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

I/O Modules, 750 Series
Item #
750-461
2AI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51187195
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 2AI
Number of Circuits 2
Color Gray
Output Voltage 5 VDC
Max Output Current 80 mA
Mounting DIN Rail
Approvals CE, cULus
Comments The input module directly connects to Pt resistance sensors.
Net Weight 0.1118 lbs
Gross Weight 0.112 lbs