750-469/000-200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-469/000-200

Wago I/O Modules

750-469/000-200

Wago I/O Modules
2AI
Item Number
750-469/000-200
MFG Item Number
51187557
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-469/000-200
2AI

Series Information

Specifications

Specifications
Manufacturer Part Number 51187557
Manufacturer Wago
Family Series Wago I/O Modules
Description 2AI
Signal Type Analog Input, Thermocouple
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments 2 Channel
Net Weight 0.1136 lbs
Gross Weight 0.114 lbs