750-479

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-479

Wago I/O Modules, 750 Series

750-479

Wago I/O Modules, 750 Series
2-channel analog input module
Item Number
750-479
MFG Item Number
51188397
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-479
2-channel analog input module

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51188397
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 2-channel analog input module
Number of Circuits 2
Color Gray
Input Voltage -10-10 VDC
Output Voltage 5 VDC
Max Output Current 100 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.1094 lbs
Gross Weight 0.109 lbs