Series Information
| Manufacturer Part Number | 51210922 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | 2PWM |
| Signal Type | Digital Output |
| Connection Type | Spring Clamp |
| Device Type | I/O Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | 2 Pulse |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |