Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
750-516 Wago I/O Modules, 4DO
MFG Item Number
51192588

750-516 Wago I/O Modules, 4DO

MFG Item Number
51192588
Item Number
750-516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-516
4DO

Series Information

Specifications

Specifications
Manufacturer Part Number 51192588
Manufacturer Wago
Family Series Wago I/O Modules
Description 4DO
Signal Type Digital Output, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Comments 4 Channel
Net Weight 0.105 lbs
Gross Weight 0.106 lbs