750-537/040-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-537/040-000

Wago I/O Modules

750-537/040-000

Wago I/O Modules
8DO
Item Number
750-537/040-000
MFG Item Number
60352827
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-537/040-000
8DO

Series Information

Specifications

Specifications
Manufacturer Part Number 60352827
Manufacturer Wago
Family Series Wago I/O Modules
Description 8DO
Signal Type Digital Output, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments 8 Channel
Net Weight 0.11 lbs
Gross Weight 0.111 lbs