750-556

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-556

Wago I/O Modules, 750 Series

750-556

Wago I/O Modules, 750 Series
2AO
Item Number
750-556
MFG Item Number
51187611
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-556
2AO

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51187611
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 2AO
Number of Circuits 2
Color Gray
Input Voltage 24 VDC
Output Voltage -10-10 VDC
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.11 lbs
Gross Weight 0.106 lbs